Crepaco Processor- 150 Gallon

Crepaco Processor- 150 Gallon

Crepaco Processor- 150 Gallon. S/N 150.9535. Stainless steel. Inner dimensions: 40 in. dia x 40 in. H. Bottom outlet: 3 in. x 9 in. (2) thermowells, (2) vertical baffles. Surface scrape agitator: 3/4 hp, 230/460 V, 1,725 rpm. Top inlet: 3 in. on stainless steel bridge. Jacket connections: 1-1/2 in. Jacket rating: 50 psi. Motor final rpm: 35 or 17.5. Overall dimensions: 49 in. dia x 103 in. H.

Product Details

  • Stock No: 115.GR811a
  • Manufacturer: Crepaco
  • Serial Number: 150-9535

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Processor- 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed