Crepaco Processor Stainless Steel - 2,500 Gallon
Crepaco Processor Stainless Steel - 2,500 Gallon
Crepaco processor stainless steel, 2,500 gallon, pressure wall, dome top. Painted mild steel exterior. Stainless steel exterior top with manway. Wide and side sweep agitator with baffle. Sprayball. Stainless steel alcove containing 2-1/2 inch clamp inlet and outlet only. Can be used as pasteurizer for vat or batch processing.
Product Details
- Product ID: 6115
- Stock No: 175-R998-B
- Manufacturer: Crepaco
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Crepaco processor stainless steel, 2,500 gallon, pressure wall, dome top. Painted mild steel exterior. Stainless steel exterior top with manway. Wide and side sweep agitator with baffle. Sprayball. Stainless steel alcove containing 2-1/2 inch clamp inlet and outlet only. Can be used as pasteurizer for vat or batch processing.
- manufacturer: Crepaco
- name: Crepaco Processor Stainless Steel - 2,500 Gallon
- product_id: 6115
- stock_no: 175-R998-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.