- Product Details
Crepaco R6R Positive Displacement Pump
Crepaco R6R Positive Displacement Pump. Model: R6R. S/N: P-1068. Belt driven. A-3 sanitary rated. Pumping capacity: 142.5 gpm. Maximum capacity: 150 gpm. Final speed: 491.4 rpm. Maximum speed: 900 rpm. Displacement per revolution: .2899 gallons. Seal option: single mechanical. APV Crepaco pumps are known for their rugged, long-lasting, efficient performance. Every pump in the line has as standard a stainless steel body, resilient molded rotors, and a heavy cast iron gear case, which provides long-lasting, economical service over a wide range of products and applications. Reliance XT Motor, 7.5 hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 44 in. L x 24 in. W x 23-1/2 in. H.
Product Details
- Stock No: SFF439.4a
- Manufacturer: Crepaco
- Model: R6R
- Serial Number: P-1068
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!