Croll Reynolds Co. Shell and Tube Heat Exchanger - 19 Sq. Ft.

Croll Reynolds Co. Shell and Tube Heat Exchanger - 19 Sq. Ft.

Croll Reynolds Co. Shell and Tube Heat Exchanger. Model: SU6. Approximate heat transfer surface area: 19 sq. ft. (10) 5/8 in. dia. x 5 ft. 9-5/8 in. L stainless steel tubes. Inlets: (1) 2 in. S-line (product), (1) 2-3/8 in. dia. flange with (4) ¾ in. mounting holes, 3-3/8 in. adjacent, 4-3/4 in. opposite (media). Outlets: (1) 3/4 in. dia. MNPT port (pressure relief), (1) 1 in. dia. FNPT (product), (1) 2 in. MNPT port (media). Overall dimensions: 6 ft. 6 in. L x 11 in. W x 1 ft. 6 in. H.(ACN90).

Product Details

  • Product ID: 7605
  • Stock No: SNCC151C.
  • Manufacturer: Croll Reynolds Co.
  • Model: SU6

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Croll Reynolds Co. Shell and Tube Heat Exchanger - 19 Sq. Ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed