Croll Reynolds Co. Shell and Tube Heat Exchanger

Croll Reynolds Co. Shell and Tube Heat Exchanger

Croll Reynolds Co. Shell and Tube Heat Exchanger. Model: 242-SU10. S/N: 48545. MAWP: 200 psig. (72) 1/2 in. dia. x 60 in. L stainless steel tubes. Heat transfer surface area: 67 sq. ft. 3-pass exchanger. Evactor air pump removes non-condensables from the chilled water, and condenser water system leaks. Inlets: (1) 2 in. port, (1) 4 in. port with a 9 in. flange and (8) 3/4 in. bolt holes. Outlets: (1) 1 in. FNPT, (1) 2 in. port, (1) 1-1/2 in. port. Overall dimensions: 86 in. L x 23 in. W x 28 in. H. (ACN130).

Product Details

  • Product ID: 7607
  • Stock No: SNCC151D.
  • Manufacturer: Croll Reynolds Co.
  • Model: 242-SU10
  • Serial Number: 48545

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Croll Reynolds Co. Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed