Cross Over Conveyor

Cross Over Conveyor

Cross Over Conveyor. Maximum aperture/clearance above belt: 12 in. W x 5 in. H. Height at conveyor inlet/outlet: 34 in. Conveyor features a 9 ft. L x 14-1/2 in. W x 5 in. H hinged, bottom-mounted collecting trough. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Dayton Motor Drive, 60:1 ratio, 28.75 rpm (final). Outlets: (1) 14 in. W x 5 in. H discharge chute. Overall dimensions: 12 ft. 3 in. L x 32 in. W x 40 in. H.

Product Details

  • Stock No: DSBI128.2a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cross Over Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed