Cryogenic Services Inc. Carbonated Beverage Tank - 60 Gallon

Cryogenic Services Inc. Carbonated Beverage Tank - 60 Gallon

Cryogenic Services Inc. Carbonated Beverage Tank - 60 Gallon. S/N: 001779. Nat'l Bd: 001779. Stainless steel construction. Straight wall dimensions: 1 ft. 7 in. dia. x 4 ft. H. MAWP: 305 psi @ 100° F. MDMT: 305 psi @ -320 ° F. Air inlet: (1) 1/4 in. dia. npt. Air outlet: (1) 1/2 in. dia. npt. Inlet: (1) 1 in. dia. FNPT. Outlet: (1) 1 in. dia. FNPT. Overall dimensions: 1 ft. 7 in. dia. x 4 ft. H.

Product Details

  • Stock No: OI275.
  • Manufacturer: Cryogenic Services Inc.
  • Serial Number: 1779

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cryogenic Services Inc. Carbonated Beverage Tank - 60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed