C.S. Bell Co. Carbon Steel Mill

C.S. Bell Co. Carbon Steel Mill

2004 C.S. Bell Co. Carbon Steel Mill. Model: LA MILPA. Hopper infeed dimensions: 22 in. L x 15 in. W. Screw auger dimensions: 2-1/2 in. dia. x 5-1/2 in. L. Screw auger pitch: 2 in. Leeson Electric Motor, 5 hp, 1740 rpm , 435 rpm (final), 230 V, 60 Hz, single phase. Base Frame with adjustable motor mounting bracket. Features: safety belt guard and V-drive package, adjustable feed hopper, mobile base Frame with casters. Applications include: dry grains, beans, spices, coffee and feeds, or wet and oily substances such as tofu and poi. Inlets: 8 in. L x 7 in. W infeed. Outlets: (1) 9 in. dia. discharge. Overall dimensions: 33 in. L x 27-1/2 in. W. x 39-1/2 in. H.(ACN28).

Product Details

  • Stock No: tSLDC003.
  • Manufacturer: C.S. Bell Co.
  • Model: LA MILPA
  • Serial Number: SARATI AAOOB

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

C.S. Bell Co. Carbon Steel Mill

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed