- Product Details
Culbro Full Body Sleever
Culbro Full Body Sleever. Model: Tamp-R-Alert. S/N: 45510787059. System requirements: 230 V, 9 amps, 60 Hz, 3 phase. (2) 56 in. L 2-piece timing screws. Control panel and film cut-off. Roll stock width: 6 in. Motor with Gear Reducer, 30 ratio. Superior Electric Slo-Syn Motor. Infeed/exit height: 30 in. Overall dimensions: 78 in. L x 68-1/2 in. W x 61 in. H.(H17). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
- Stock No: FPPE098.1a
- Manufacturer: Culbro
- Model: Tamp-R-Alert
- Serial Number: 45510787059
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!