Curtis-Toledo, Inc. 2 Cylinder Air Compressor - 5 HP

Curtis-Toledo, Inc. 2 Cylinder Air Compressor - 5 HP

Curtis-Toledo, Inc. 2 Cylinder Air Compressor. Model: E-57. MAWP: 200 psi @ 450°F. Dayton motor: 5 hp. Drive pulley: 6-3/4 in. dia. Driven pulley: 16-5/8 in. dia. Pulley ratio: 2.5, final rpm: 696. Outlet (1) 2 in. FNPT, (1) 1 in. MNPT (purge). Overall dimensions: 4 ft. 5 in. L x 2 ft. 2 in. W x 3 ft. 10 in. H.

Product Details

  • Stock No: BZCH217.2a
  • Manufacturer: Curtis-Toledo, Inc.
  • Model: E-57
  • Serial Number: A7 126998

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Curtis-Toledo, Inc. 2 Cylinder Air Compressor - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed