Curtis Toledo, Inc. 2-Stage Air Compressor- 15 HP

Curtis Toledo, Inc. 2-Stage Air Compressor- 15 HP

1993 Curtis Toledo, Inc. 2-Stage Air Compressor- 15 HP. Model: CV9712. S/N: 8274. Displacement: 49.5 cfm at 175 psi. Tank: 120 gallon, National board no: 28771H. MAWP: 200 psi @ 450° F. MDMT: -20° F @ 200 psi. Marathon motor: 15 hp, 1745 rpm, 230/460 V,39/19.5 amps, 60 Hz, 3 phase. Drive pulley: 9 in. dia. Driven pulley: 18 in. dia. Pulley ratio: 2.0:1, final rpm: 872. Outlet (1) 1 in. FNPT. Overall dimensions: 6 ft. L x 2 ft. W x 4 ft. 10 in. H.(B)(ACN45a)

Product Details

  • Stock No: BZCH218.5a
  • Manufacturer: Curtis
  • Model: CV9712
  • Serial Number: 8274

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Curtis Toledo, Inc. 2-Stage Air Compressor- 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed