Custom Metal Designs 4 ft. Air Elevator Conveyor

Custom Metal Designs 4 ft. Air Elevator Conveyor

Custom Metal Designs 4 ft. Air Elevator Conveyor. Stainless steel (2) Reliance motors, 10 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. (2) Dodge Quantis motor drives, 27.97 ratio, input: 1750 maximum, output power: 1.26 hp maximum, output: 61.67 rpm. Manual adjustable clearance: 3 in. W minimum; 13 in. W maximum. Hold belt system: 1-1/2 in. L x 1-1/4 in. W x 3-1/2 in. H. Conveyor entry: 30 in. H; exit: 85 in. H. Control box: on/off switch, start, stop, run, local/remote. Overall dimensions: 10 ft. L x 53 in. W x 96 in. H.

Product Details

  • Stock No: HDCD158.3a
  • Manufacturer: Custom Metal Designs

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Custom Metal Designs 4 ft. Air Elevator Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed