Custom MetalCraft Single Ribbon Blender with Vacuum Option - 3 Cu. Ft.

Custom MetalCraft Single Ribbon Blender with Vacuum Option - 3 Cu. Ft.

Custom MetalCraft Single Ribbon Blender with Vacuum Option. Model: SRB. Approximate capacity: 150 lbs. Materials of construction are 304 stainless steel except for drive components. Unit has 90° tilt capability. This blender can be used in vacuum or non-vacuum applications as an air-tight seal is created by shutting the unit’s gasketed door and closing off top fittings. A vacuum gauge option (3 cu. ft.) is provided for such applications. (6) 9 in. L x 2 in. W paddles. Lincoln electric motor: 3 hp, Dana hydrostatic speed variator, Model: 1114-00. Inlets: (1) 1-1/2 in. dia. NPT (product). Outlets: (1) 3/8 in. FNPT (discharge). Overall dimensions: 4 ft. 4-1/2 in. L x 2 ft. 3 in. W x 5 ft. H.(ACN285-83). (GI).

Product Details

  • Stock No: KAAM0142.22
  • Manufacturer: Custom Metal Craft
  • Model: SRB
  • Serial Number: 2632-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Custom MetalCraft Single Ribbon Blender with Vacuum Option - 3 Cu. Ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed