- Product Details
Cutler-Hammer 4-Section Motor Control Center
Cutler-Hammer Eaton, Model MCE400, S/N GAF1206945-C. Wire 4, 120/240 volt, 3ph, 60 Hz. Vertical bus amps: 400, Horizontal bus amps: 800, Neutral bus amps: 800. Maximum short cicuit rating is 42,000 amps RMS symmetrical at 120/240 volt, when protected internally or externally by a 1200 amp maximum class L, R, J, or T fuse the max short circuit rating is 100,000 amps RMS symmetrical. Overall Dimensions 90 in. L x 20 in. W x 91 in. H.
Product Details
- Stock No: DBHK200.0
- Manufacturer: Cutler-Hammer
- Model: Unitrol/MCC400
- Serial Number: 6AF1206945C
Previous Refrigerant
Motor Details
- Motor Voltage: 120/240
- Motor Amps: 400-800
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 90
- Width (Inches): 20
- Height (Inches): 91
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!