Cutler-Hammer Starter Control Panel
Cutler-Hammer Starter Control Panel. Type: RVA-7AC1-J-6, S/N: 01-2144-17677, P/N: 25-106-193-501, 600 hp, 460 V, 60 Hz, 3 phase. Overall Dimensions: 3 ft. 4 in. L x 3 ft. 1/4 in. W x 7 ft. 6 in. H.
Product Details
- Stock No: tMHCS002.
- Manufacturer: Cutler-Hammer
- Serial Number: 01-2144-17677
Motor Starter Details
- Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
- # Motors: 0
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!