Cylinder Storage Cabinet 17 Cylinder Capacity
Secure all-welded steel design, solid steel top,13-gauge steel mesh sides. Foot pads have holes for mounting to the floor, and hasp for a padlock. OSHA Approved.
Product Details
- Stock No: OTIS118
- Manufacturer: Not Provided
- Model: Not Provided
- Serial Number: Not Provided
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 60
- Width (Inches): 30
- Height (Inches): 66
- Weight (LBS): 296
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!