Cyrus Shank 803 Relief Valve
Cyrus Shank Refrigerant Safety Relief Valve. Type: 803. Inlet Size: 1/2 in FNPT. Outlet Size: 3/4 in FNPT. Set Pressure: 75 PSIG. Capacity Air: 192 SCFM.
Product Details
- Stock No: CBRE51
- Manufacturer: Cyrus Shank
- Model: 803
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 4
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!