Cyrus Shank 804 Relief Valve
Cyrus Shank Safety Relief Valve for Refrigeration.Type No: 804. Serial No: 91476. Inlet Size: 3/4 in FNPT. Outlet Size: 1 in FNPT. Set Pressure: 300 PSIG. Capacity: 1047 SCFM.
Product Details
- Stock No: CBRE52
- Manufacturer: Cyrus Shank
- Model: 804
- Serial Number: 91476
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 4
- Width (Inches): 4
- Height (Inches): 6
- Weight (LBS): 6
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2015
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!