D12 Fitzpatrick Comminutor

D12 Fitzpatrick Comminutor

D12 Fitzpatrick Company Comminutor S/N 8706, code number BRA5012, Baldor Motor, catalog number 07H203W269, Frame 254T, hp 15, 230/460 rpm, amp 38/19, 60 Hz. Fitter 12 in. W, 15 in. L, 10 in. H. 32 tooth Grinder blades 13 in. L. Discharge opening 14 in. x 14 in. Overall Dimensions 37 in. W, 44 in. L, 38 in. H.

Product Details

  • Stock No: HDLF79.50
  • Manufacturer: Fitzpatrick
  • Model: BRA5012
  • Serial Number: 8706

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

D12 Fitzpatrick Comminutor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed