Dairy Craft Inc. Milk Silo - 30,000 Gallon

Dairy Craft Inc. Milk Silo - 30,000 Gallon

Dairy Craft Inc. Milk Silo. Capacity: 30,000 gallons. Drawing number: C15147A. Materials of construction: painted exterior and stainless steel interior. Features include: full jacket with domed top, slope to drain on bottom, manway door, and 2 hp, side-mounted agitator assembly. Empty weight: 30,500 lbs. Inside dimensions: 12 ft. dia. x 37 ft. straight side H. Outside dimensions: 12 ft. 4-3/4 in. x 40 ft. 6 in. H.

Product Details

  • Product ID: 9309
  • Stock No: MCEB002
  • Manufacturer: Dairy Craft

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dairy Craft Inc. Milk Silo - 30,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed