Damark L-Sealer

Damark L-Sealer

Damark L-Sealer. Model 1620 L-Bar. S/N 2923. 1/15 hp, 90 VDC, 52 rpm. Overall dimensions 54 in. L x 32 in. W x 47 in. H

Product Details

  • Stock No: 15.CS316a.1
  • Manufacturer: Damark
  • Model: SMC-1620 L-Bar
  • Serial Number: 2923

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 32
  • Height (Inches): 47

Additional Product Details

Damark L-Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed