Damark Packaging Shrink Tunnel

Damark Packaging Shrink Tunnel

Damark Packaging Shrink Tunnel. Model: Bakery-STR 16. S/N 4392. Maximum aperture/clearance above belt: 16 in. L x 6 in. H. Conveyor style: live roller. Roller separation distance: 1-1/2 in. Baldor Motor, 1/8 hp, 90 DC V. Shrink Tunnels for use with polyolefin & PVC films. (4) Wheels for easy maneuverability. Infeed/exit height: 33 in. Overall dimensions: 37 in. L x 27 in. W x 51 in. H.

Product Details

  • Stock No: 7a.CS311b.a
  • Manufacturer: Damark
  • Model: Bakery-STR 16
  • Serial Number: 4392

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Damark Packaging Shrink Tunnel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed