- Product Details
Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon
Damrow Brothers Company 2-Compartment Cheese Drain Table- 170 Gallon (total). Model: 20. S/N: 849161. Type H-2-88. Patent No: 469252. Inside straight-wall dimensions: 28 ft. L x 10 in. W x 6 in. H. Inlets: (2) 28 ft. L x 10 in. W product infeed. Outlets: (2) 2 in. dia. ACME drain ports. Overall dimensions: 28 ft. 1/4 in. L x 3 ft. 2 in. W x 1 ft. 11-1/2 in. H.
Product Details
- Stock No: SACH094.1
- Manufacturer: Damrow Brothers Company
- Model: 20
- Serial Number: 849161
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 336.25
- Width (Inches): 38
- Height (Inches): 11.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!