Damrow Cottage Cheese Vat
Damrow Cottage Cheese Vat
Damrow Cottage Cheese Vat. Model N/A. S/N N/A. Inside dimensions: 396 in. L x 60-1/2 in. W x 28 in. H. Stainless steel. Inlets/outlets: (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line and (1) 3 in. dia. threaded tee. Overall dimensions: 408 in. L x 66 in. W x 41-1/2 in. H.
Product Details
- Product ID: 6582
- Stock No: OI140b.
- Manufacturer: Damrow
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Damrow Cottage Cheese Vat. Model N/A. S/N N/A. Inside dimensions: 396 in. L x 60-1/2 in. W x 28 in. H. Stainless steel. Inlets/outlets: (2) 2 in. dia. pipes, (1) 2 in. dia. Q-line and (1) 3 in. dia. threaded tee. Overall dimensions: 408 in. L x 66 in. W x 41-1/2 in. H.
- manufacturer: Damrow
- name: Damrow Cottage Cheese Vat
- product_id: 6582
- stock_no: OI140b.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.