Damrow Pasteurizer Stainless Steel - 500 Gallon Atmospheric
Damrow Pasteurizer Stainless Steel - 500 Gallon Atmospheric
Damrow pasteurizer stainless steel, 500 gallon atmospheric, model MV. Center bridge with lift top covers. Wide sweep agitator with baffle. 1-1/2 in. n/a valve. Can be used as pasteurizer for vat and batch processing.
Product Details
- Product ID: 5970
- Stock No: 75-R207-B
- Manufacturer: Damrow
- Model: MV
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Damrow pasteurizer stainless steel, 500 gallon atmospheric, model MV. Center bridge with lift top covers. Wide sweep agitator with baffle. 1-1/2 in. n/a valve. Can be used as pasteurizer for vat and batch processing.
- manufacturer: Damrow
- model: MV
- name: Damrow Pasteurizer Stainless Steel - 500 Gallon Atmospheric
- product_id: 5970
- stock_no: 75-R207-B
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.