Dayton Motor - 1 HP

Dayton Motor - 1 HP

Dayton, 1 hp, 1,725 rpm, 230/460 volt, 3.6/1.8 amps, 60 hz, 3 phase, XG56H FRam Industriese.

Product Details

  • Stock No: HDNP916.11-05
  • Manufacturer: Dayton

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.6/1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: XG56H

Dimensions:

Additional Product Details

Dayton Motor - 1 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed