Dayton Motor - 1/2 HP

Dayton Motor - 1/2 HP

Dayton, 1/2 hp, 3450/2850 rpm, 208-220/440 volt, 2.2-2.3/1.15 amps, 60/50 hz, 3 ph, D56C Frame.

Product Details

  • Stock No: HDNP916.11-04
  • Manufacturer: Dayton

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450/2850
  • Motor Voltage: 208-220/440
  • Motor Amps: 2.2-2.3/1.15
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: D56C

Dimensions:

Additional Product Details

Dayton Motor - 1/2 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed