- Product Details
Dayton Motor - 3 HP
Dayton motor, 3 hp, 1,725 rpm, 230/460 volt, 9.4/4.7 amps, 60 hz, 3 phase, 56 C Frame.
Product Details
- Stock No: HDNP919.2-06
- Manufacturer: Dayton
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 3
- Motor RPM: 1725
- Motor Voltage: 230/460
- Motor Amps: 9.4/4.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56 C
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!