Dayton Motor - 3.4 HP

Dayton Motor - 3.4 HP

Dayton Motor, 1,725/1,425 rpm, 3.4hp, 230/460 volt, 2.4/1.2 amps, 60/50 hz, 3 phase, G56 FRam Industriese.

Product Details

  • Stock No: HDNP917.3a-05
  • Manufacturer: Dayton

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 3.4
  • Motor RPM: 1,725/1,425
  • Motor Voltage: 230/460
  • Motor Amps: 2.4/1.2
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: G56

Dimensions:

Additional Product Details

Dayton Motor - 3.4 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed