Dayton Precharged Water Well Tank - 62 Gallons
Model No: 3GVT9 (235 Litres), Serial No: 3GVT902357, Total Tank Volume: 62 Gallons, Max. Working/Test Pressure: 125psi, Tank Precharge from Factory: 38 PSI, Mfg date: 05/25/17, New Vertical Air Compressor Tanks still in OEM box.
Product Details
- Stock No: SIMM17
- Manufacturer: Dayton
- Model: 3GVT9
- Serial Number: 3GVT902357
Tank Details
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 16
- Height (Inches): 48
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2017
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!