DCI Aseptic Tank-500 Gallon

DCI Aseptic Tank-500 Gallon

DCI Aseptic Tank, 500 Gallon, S/N 82-F-28155, vertical dome top. Vessel: S/N 82-F28155, National Board No. 521, Max Work Press 60 psi at 300 °F. Test press 102 psi, 500 gallon capacity. Dimple Jacket: S/N 82-F28155, National Board No. 521. Max volt press is 90 psi at 300 °F. Test Press is 153 psi. Capacity 2.5 gallon. Top entering manway. Sprayball, (4) 41 in. legs, 60 in. diameter x 59 in. H, Overall dimensions 63 in. diameter x 114 in. H.

Product Details

  • Stock No: 115.GR098.42a
  • Manufacturer: DCI Inc..
  • Serial Number: 82-F-28155

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

DCI Aseptic Tank-500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed