- Product Details
DCI Inc.. Jacketed Stainless Steel Remelt Tank - 175 Gallons
DCI Inc.. Jacketed Stainless Steel Remelt Tank. S/N: 82F-28294. Approximate capacity: 175 Gallons. Material of construction: stainless steel. Tank dimensions: 3 ft. 2 in. dia. x 3 ft. 1-1/2 in. straight wall. Inner, suspended basket of mesh design approximate capacity: 50 gallons. Basket dimensions: 1 ft. 11-3/4 in. dia. x 2 ft. 6 in. H. Approximate mesh dia. ¼ in. Inlets/outlets: (2) 1-1/2 in. MNPT. (1) 2 in. S-line. Overall dimensions: 3 ft. 9-1/2 in. L x 3 ft. 6-1/2 in. W x 4 ft. 8-1/2 in. H.
Product Details
- Stock No: 30.LOL114aa.4a
- Manufacturer: DCI Inc..
- Serial Number: 82F-28294
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!