DCI Pressure Wall Jacketed Processor Tank- 500 Gallon
DCI Pressure Wall Jacketed Processor Tank- 500 Gallon
DCI Pressure Wall Jacketed Processor Tank- 500 Gallon. S/N: 89PH39122, Nat'l Bd: 1358. Jacket MAWP @ -20°F: 40 psi. Jacket volume: 7 gal. Product contact surface: 316 stainless steel. Hinged lid, shallow cone bottom, with center agitator. Vertical agitator has (8) 12 in. L x 4 in. W paddles and (4) full-length, fixed baffles. Reuland Motor, 2.5 hp, 1800/83 rpm, 230/460 V, 7.6/3.9 amps, 60 Hz, 3 phase. Inlets: (2) 1/2 in.dia. thermowells, (4) 1-1/2 in. threaded jacket heat exchange zones, (2) 3 in.dia. Q-line clamp ports. Outlets: (2) 1 in. dia. for jacket, (1) 2 in. Q-line clamp outlet for tank. Overall dimensions: 60 in. L x 58 in. W x 9 ft. 2 in. H.
Product Details
- Product ID: 6004
- Stock No: HEC009.
- Manufacturer: DCI Inc.
- Model:
- Serial Number: 89PH39122
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: DCI Pressure Wall Jacketed Processor Tank- 500 Gallon. S/N: 89PH39122, Nat'l Bd: 1358. Jacket MAWP @ -20°F: 40 psi. Jacket volume: 7 gal. Product contact surface: 316 stainless steel. Hinged lid, shallow cone bottom, with center agitator. Vertical agitator has (8) 12 in. L x 4 in. W paddles and (4) full-length, fixed baffles. Reuland Motor, 2.5 hp, 1800/83 rpm, 230/460 V, 7.6/3.9 amps, 60 Hz, 3 phase. Inlets: (2) 1/2 in.dia. thermowells, (4) 1-1/2 in. threaded jacket heat exchange zones, (2) 3 in.dia. Q-line clamp ports. Outlets: (2) 1 in. dia. for jacket, (1) 2 in. Q-line clamp outlet for tank. Overall dimensions: 60 in. L x 58 in. W x 9 ft. 2 in. H.
- manufacturer: DCI Inc.
- name: DCI Pressure Wall Jacketed Processor Tank- 500 Gallon
- product_id: 6004
- serial_number: 89PH39122
- stock_no: HEC009.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.