DCI Pressure Wall Processor-500 Gallon
DCI Pressure Wall Processor-500 Gallon
DCI Pressure Wall Jacketed Processor- 500 Gallon. S/N: 86PH33112C. Nat'l Board 815. Jacket MAWP @ 250 °F: 70 psi. Jacket volume: 7.25 gal. 316 stainless steel product contact surface. Hinged lid, cone bottom with center agitator. Vertical agitator has (8) 12 in. L x 4 in. W paddles and (4) full length, fixed baffles. Sew Eurodrive Motor Drive, 19.22 ratio, 1700 rpm (input), 89 rpm (output), 2120 lb-in torque. Inlets: (2) 1/2 in. dia. thermowells, (1) 1-1/2 in. Q-line clamp ports for jacket, (3) 3 in. Q-Line clamp ports. Outlets: (1) 2 in. dia. for jacket, (1) 3 in. dia. for tank. Overall dimensions: 65 in. L x 57 in. W x 90 in. H.
Product Details
- Product ID: 6006
- Stock No: HEC012.
- Manufacturer: DCI Inc.
- Model:
- Serial Number: 86PH33112C
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: DCI Pressure Wall Jacketed Processor- 500 Gallon. S/N: 86PH33112C. Nat'l Board 815. Jacket MAWP @ 250 °F: 70 psi. Jacket volume: 7.25 gal. 316 stainless steel product contact surface. Hinged lid, cone bottom with center agitator. Vertical agitator has (8) 12 in. L x 4 in. W paddles and (4) full length, fixed baffles. Sew Eurodrive Motor Drive, 19.22 ratio, 1700 rpm (input), 89 rpm (output), 2120 lb-in torque. Inlets: (2) 1/2 in. dia. thermowells, (1) 1-1/2 in. Q-line clamp ports for jacket, (3) 3 in. Q-Line clamp ports. Outlets: (1) 2 in. dia. for jacket, (1) 3 in. dia. for tank. Overall dimensions: 65 in. L x 57 in. W x 90 in. H.
- manufacturer: DCI Inc.
- name: DCI Pressure Wall Processor-500 Gallon
- product_id: 6006
- serial_number: 86PH33112C
- stock_no: HEC012.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.