DCI Vertical Crystilizer Tank-20,000 Gallon
DCI Vertical Crystilizer Tank-20,000 Gallon
DCI Vertical Crystilizer Tank-20,000 Gallon. Stainless steel. S/N 83D29121B, with top mount agitator, jacketed 3 in. inlet and outlet, cone bottom outlet with (1) air actuator valve.
Product Details
- Product ID: 6124
- Stock No: RLOL390.130
- Manufacturer: DCI Inc.
- Model:
- Serial Number: 83D29121B
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: DCI Vertical Crystilizer Tank-20,000 Gallon. Stainless steel. S/N 83D29121B, with top mount agitator, jacketed 3 in. inlet and outlet, cone bottom outlet with (1) air actuator valve.
- manufacturer: DCI Inc.
- name: DCI Vertical Crystilizer Tank-20,000 Gallon
- product_id: 6124
- serial_number: 83D29121B
- stock_no: RLOL390.130
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.