De Laval Heat Exchanger
De Laval Heat Exchanger
De Laval Heat Exchanger, Made in Sweden, Type P5-VRB Number 1809, 22 plates 31-1/2 in. L x 9 in. W, overall dimensions 28 in. L x 28 in. W x 49 in. H
Product Details
- Product ID: 1536
- Stock No: GOB4471
- Manufacturer: De Laval
- Model: P5-VRB
- Serial Number: 1809
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: De Laval Heat Exchanger, Made in Sweden, Type P5-VRB Number 1809, 22 plates 31-1/2 in. L x 9 in. W, overall dimensions 28 in. L x 28 in. W x 49 in. H
- manufacturer: De Laval
- model: P5-VRB
- name: De Laval Heat Exchanger
- product_id: 1536
- serial_number: 1809
- stock_no: GOB4471
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.