- Product Details
Definox Stainless Steel Air Actuated Butterfly Valve
(7) Definox Stainless Steel Air-Actuated Butterfly Valves. Model: Autmated DPAX. Pressure at 72 oF from 58 - 145 psi (depending on the diameter). (2) Butterfly Valves, inlets/outlets: 0.85 in. with 2 in. "S" line. (6) Butterfly Valves, inlets/outlets: 1.85 in. with 2-1/2 in. "S" line. Permissible vacuum resistance: 5.80 psi. Overall dimensions of each valve: 3-1/2 in. dia. x 11 in. H. (ACN5a).
Product Details
- Stock No: pRWDG259.3
- Manufacturer: Definox
- Model: Autmated DPAX
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Width (Inches): 3.5
- Height (Inches): 11
- ACN: 5a
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!