DeLaval Contherm® Scraped-Surface Heat Exchanger
DeLaval Contherm® Scraped-Surface Heat Exchanger
DeLaval Contherm® Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ¼ in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm® scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
Product Details
- Product ID: 8875
- Stock No: pWNDS677.50
- Manufacturer: DeLaval
- Model: 6x9 HC-NCC
- Serial Number: HC2617NCC
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: DeLaval Contherm® Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ¼ in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm® scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
- manufacturer: DeLaval
- model: 6x9 HC-NCC
- name: DeLaval Contherm® Scraped-Surface Heat Exchanger
- product_id: 8875
- serial_number: HC2617NCC
- stock_no: pWNDS677.50
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.