DeLaval Contherm Scraped-Surface Heat Exchanger
DeLaval Contherm Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor design: non-staggered. 12 scrapers: 2 ft ¼ in. x 1-5/8 in. of chrome plated nickel construction. Upper and lower ports: 3 in. Upper and lower head design: tangential. Drive type: belt driven 7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500-83).
Product Details
- Stock No: pWNDS677.50
- Manufacturer: DeLaval
- Model: 6x9 HC-NCC
- Serial Number: HC2617NCC
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!