Deming BF 5-1/4 Centrifugal Pump (5 HP, 225 GPM Max)

Deming BF 5-1/4 Centrifugal Pump (5 HP, 225 GPM Max)

Deming Pump: Serial No: DC-902822, Type: BF 5-1/4, Product No: B11215053985. Unmount Electric Motor - Model: B073A, HP:5, Ph: 3, HZ: 60, RPM: 3495, Frame: 184JM, Type: UT4, Encl : Te, Sf: 1.25, Code: H, Insul Class: F, Volts: 208-230/460, Fl Amps 14.4-12.8/6.4, Sf Amps: 16.2/8.1, Max Amb: 40, Duty: Cont, Amps Max At 190/380V 50Hz.

Product Details

  • Stock No: GENF14
  • Manufacturer: Deming
  • Model: BF 5-1/4
  • Serial Number: DC-902822

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 225
  • Max Speed RPM: 3500
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Unimount
  • Motor Horsepower(HP): 5
  • Motor RPM: 3495
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.4-12.8/6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184JM

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 17
  • Height (Inches): 20
  • Weight (LBS): 132
  • # of Pieces for Shipping: 1

Additional Product Details

Deming BF 5-1/4 Centrifugal Pump (5 HP, 225 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed