- Product Details
Depositor - Stainless Steel Conveyor - 3 ft. 4 in. Wide
(2) Depositor - Stainless Steel Conveyor . 46 in. W x 65 in. L. (Mesh is 40 in. wide.) This conveyor does not have a motor. Has 9 sprayer outlets. Stainless Steel Conveyor. Baldor Motor, 3 phase. Cat No. VWDM3554, Spec. 35H828X623. Frame 56 C, Ser. F890, 1-½ hp, 208-230/460 volt, 4.6-4.2 amps, 1,725 rpm, 60 Hz, Rating is 40 ° C. amb cont. Gear box, US Electric, Frame 26, type QC, Max Input hp 1.5 at 1,750 rpm, Gear ratio 30 v, SF 1.0, Max output torque 1,260. Id No. 5587004F. Has a sprayer. Conveyor mesh is 46 in. W, 65 in. L. Overall measurements: 70 in. W, 88 in. L, 53 in. H.
Product Details
- Stock No: HDNP077b.6
- Manufacturer: Not Specified
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!