Dewatering Elevator Tank

Dewatering Elevator Tank

Dewatering Elevator Tank. Stainless steel. Dimensions: 12 ft L x 18 in. W.

Product Details

  • Product ID: 6585
  • Stock No: 55.TAPG16.7a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 144
  • Width (Inches): 18

Additional Product Details

Dewatering Elevator Tank

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed