Dickson Temperature Chart Recorders
Dickson Temperature Chart Recorders
(3) Dickson Temperature Chart Recorders. Model: KT602. S/N: 00252182, 01008504, and 01008509. Recorders feature touchpad controls and digital display. Single pen recorders with attached thermocouples. NIST: 5.1 °C, -7.3 °C, -8.3 °C. Input: 120 VAC, 16 watts, 60 Hz. Output: 9 VDC, 1 amp. Overall dimensions: 7-1/2 in. L x 3-1/2 in. W x 7-1/2 in. H.
Product Details
- Product ID: 308
- Stock No: AASE013.
- Manufacturer: Dickson
- Model: KT602
- Serial Number: 00252182, 01008504, and 01008509
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (3) Dickson Temperature Chart Recorders. Model: KT602. S/N: 00252182, 01008504, and 01008509. Recorders feature touchpad controls and digital display. Single pen recorders with attached thermocouples. NIST: 5.1 °C, -7.3 °C, -8.3 °C. Input: 120 VAC, 16 watts, 60 Hz. Output: 9 VDC, 1 amp. Overall dimensions: 7-1/2 in. L x 3-1/2 in. W x 7-1/2 in. H.
- manufacturer: Dickson
- model: KT602
- name: Dickson Temperature Chart Recorders
- product_id: 308
- serial_number: 00252182, 01008504, and 01008509
- stock_no: AASE013.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.