Diessel Stainless Steel Air Eliminator Vessel

Diessel Stainless Steel Air Eliminator Vessel

Diessel Stainless Steel Air Eliminator Vessel. S/N 50412139. Tank capacity: 4 gallons. Float operated air discharge. Legs: (3) 12 in. H. Inlets/outlets: (2) 3 in. S line fittings, 1-1/2 in. S line (top). Overall dimensions: 15 in. W x 38 in. H.

Product Details

  • Stock No: HDTD084.1
  • Manufacturer: Diessel
  • Serial Number: 50412139

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Diessel Stainless Steel Air Eliminator Vessel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed