Direct Drive High Speed Mixer

Direct Drive High Speed Mixer

Direct Drive High Speed Mixer. S/N: U3970923015. Code No: TF5482CN. For high shear applications. Chuck diameter: 1 in. Lincoln Electric Motor, 2 hp, 1715 rpm, 208-230/460 V, 6.0/3.0 amps, 60 Hz, 3 phase. Overall dimensions: 1 ft. 6-1/2 in. L x 9 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: SPPP1409.a
  • Manufacturer: Not Specified
  • Serial Number: U3970923015

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Direct Drive High Speed Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed