Diversey Foam Cleaning System Stainless Steel
Diversey Foam Cleaning System Stainless Steel
Diversey foam cleaning system stainless steel on casters certified by Alloy Products Corp. S/N 74898-020, max pressure 115 psi at 100 °F, minimum temperature -20 °F 115 psi.
Product Details
- Product ID: 1234
- Stock No: 207
- Manufacturer: Diversey
- Model:
- Serial Number: 74898-020
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Diversey foam cleaning system stainless steel on casters certified by Alloy Products Corp. S/N 74898-020, max pressure 115 psi at 100 °F, minimum temperature -20 °F 115 psi.
- manufacturer: Diversey
- name: Diversey Foam Cleaning System Stainless Steel
- product_id: 1234
- serial_number: 74898-020
- stock_no: 207
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.