Diversified Heat Transfer Inc. Shell & Tube Heat Exchanger
1998 Diversified Heat Transfer Inc. Shell & Tube Heat Exchanger. S/N: 4744. Natl. Bd: 484L-0216-2. Shell side MAWP: 120 PSI at 400º F. MDMT: -20ºF at 120 psi. Tube side MAWP: 150 PSI at 130ºF. MDMT -20ºF at 150 PSI. Inlets/outlets: (2) 4 in. flanges, (1) 3-1/2 in. flange, (1) 1-1/2 in. flange. Overall dimensions: 6 ft. 11 in. L x 11 in. W x 2 ft. H.
Product Details
- Stock No: TMCB295.2
- Manufacturer: Diversified Heat Transfer Inc.
- Serial Number: 4744
Shell & Tube Details