Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Dixon JRZL-330 Positive Displacement Pump. Model: JRZL-330. Serial No: JLCP-M2F0091. Maximum Differential Pressure (PSI): 174. Maximum Flow Rate (GPM): 161. Temperature Range: 14 F TO 356 F. Noise Level: 60 - 80 dB. Nord Gear Drive Motor: HP: 20, RPM: 2360, Volts: 230/460, Amps: 47.6/23.8, Ratio: 3.08. Lenze AC Tech Series Drive: Type: ESV153NO2TXD, Input: 3/PE AC, 240 V, 59 A.

Product Details

  • Stock No: YTAB10
  • Manufacturer: Dixon
  • Model: JRZL-330
  • Serial Number: JLCP-M2F0091

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 161
  • Displacement per Revolution (Gallons): 0.269
  • Drive Ratio: 3.08
  • Est. Actual Gallons Per Minute (GPM): 207.86363636363637
  • Minimum Temperature (F): 14
  • Maximum Temperature (F): 356
  • Maximum Pressure MAWP (PSI): 174
  • # Rotors: 2
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 7.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 7.5

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Nord
  • Motor Horsepower(HP): 20
  • Motor RPM: 2,380
  • Motor Voltage: 230/460
  • Motor Amps: 47.6/23.8
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 72
  • Width (Inches): 24
  • Height (Inches): 48
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: Yes
Dixon JRZL-330 Positive Displacement Pump (20 HP, 161 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed