Dome Top Jacketed Vacuum Pressure Processor 400 gallon

Dome Top Jacketed Vacuum Pressure Processor 400 gallon

400 Gallon Dome Top Jacketed Vacuum Pressure Processor, Lee Industries Reactor, Year 1986, National Board 3647, Model 400U9MS, S/N B-1393-B, 7 1/2 hp 208-230/460 volt 1,760 rpm, with a 25:1 Eurodrive, final rpm 70.4, internal mawp FV/ 100 psi at 338° F, jacket 100 psi at 338° F, 155 psi test, scrappers, 19 in. manway with 3 in. viewport, 6 in. tank outlet, inner dimensions 53 in. H x 60 in. W, overall dimensions 93 in. L x 66 in. W x 91 in. H.

Product Details

  • Stock No: 125.GR01
  • Manufacturer: Lee Industries Inc.
  • Model: 400U9MS
  • Serial Number: B-1393-B

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dome Top Jacketed Vacuum Pressure Processor 400 gallon