- Product Details
Dongan Electric Mfg. Co. Industrial Transformer Control Panel
Dongan Electric Mfg. Co. Industrial Transformer Control Panel. Catalog number: 50-0500-053. Primary voltage: 240 x 480. Secondary voltage: 120. KVA: .500, 50/60 Hz, 1 phase. Hoffman enclosure, insulation system: 416-105, insulation class: 105. Precision digital LCD screens in two boxes and six empty cut-outs in third box. Overall switchbox dimensions: 10-1/2 in. L x 7-1/4 in. W x 11 in. H. Overall display box enclosure dimensions: 3 ft. 4 in. L x 6-1/2 in. W x 6-1/2 in. H. Main transformer box overall dimensions: 2 ft. 7-1/2 in. L x 6-1/2 in. W. x 2 ft. 2 in. H.
Product Details
- Stock No: MASH277
- Manufacturer: Dongan Electric MFG. Co.
- Serial Number: P97002
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!